https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzV8aW1hZ2UvanBlZ3xhR1l3TDJneE9TOHhNRFF4T0RZM016VTBPVE0wTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5QldGOUNXRjlEV0Y5RVdGOHpNREI0TXpBd0xtcHdad3wzNjdkNTU5ZDNlNDM4MGY0MTYwYjkxYjJiMjU2OGNiNTU4OTIzMTI4MGUwOTM0MDgxNjc4ODE3YmY5NzIxYjBm
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzV8aW1hZ2UvanBlZ3xhR1l3TDJneE9TOHhNRFF4T0RZM016VTBPVE0wTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5QldGOUNXRjlEV0Y5RVdGOHpNREI0TXpBd0xtcHdad3wzNjdkNTU5ZDNlNDM4MGY0MTYwYjkxYjJiMjU2OGNiNTU4OTIzMTI4MGUwOTM0MDgxNjc4ODE3YmY5NzIxYjBm
BESTORQ
BESTORQ
AX20
BESTORQ BESTORQ
Description
AX20 CLASSICAL COGGED V-BELT ; 0.51" TOP WID X 0.34" THK X 20" IL
V-Belt; AX Series; Cogged Belt Style; 22" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
AX20
BDI #
17214786
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX20/p/17214786
Your Price
$ 5.15 / each
$ 6.00 / each BDIExpress
$ 6.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.059
EAN
0840593105214
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Weight / LBS
0.064
Long Description
V-Belt; AX Series; Cogged Belt Style; 22" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

