BROWNING
BROWNING
AX90
BROWNING BROWNING
Description
AX90 GRIPNOTCH V-BELT
V-Belt; AX Series; Cogged Belt Style; 92" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
1089580
BDI #
327309
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX90/p/327309
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.227
EAN
0662289114832
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1223
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AX90
Manufacturer Internal Number
1089580
Weight / LBS
0.56
Long Description
V-Belt; AX Series; Cogged Belt Style; 92" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
92 Inch | 2336.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



