

GATES
GATES
CC136
GATES GATES
Description
CC136 V-BELT ; C DOUBLE 140" OL
V-Belt; CC Series; Double Belt Style; 142.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90540136
BDI #
1122150

Details
226.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CC136/p/1122150
Your Price
$ 226.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.54
EAN
0072053207927
Product Group - BDI
M02356
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
CC136
Manufacturer Internal Number
9054-0136
Weight / LBS
3.36
Long Description
V-Belt; CC Series; Double Belt Style; 142.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
142.4 Inch | 3616.96 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh