Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CX162 ; X22X4100Li https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODF8aW1hZ2UvanBlZ3xhREJoTDJnNE1pODVOamMyTURZNE5qRTRNamN3TG1wd1p3fDM5YzQxMmViOTAxZWQ3MjZhOTQ3MThmMTJlODA2NWM0OWMwYzRjM2JhOTdiNmMwMzUyMjdmMjRkNzY4ZGFiYWE
397881 Drive Belts V-Belts 

CONTINENTAL CONTINENTAL

CX162 ; X22X4100Li

Description

CX162 CONTI VX ; 0.88" TOP WD 0.53" THK

V-Belt; CX-X22X Series; Cogged Belt Style; 166"-4188MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20039671

BDI #
397881

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

138.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 138.54 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.391
EAN
0037256048425
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
CX162
Weight / LBS
3.06
Long Description
V-Belt; CX-X22X Series; Cogged Belt Style; 166"-4188MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.875 Inch | 22 Millimeter
Belt Outside Length
166 Inch | 4188 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh