BANDO
BANDO
DC6X500
BANDO BANDO
Description
DC6X500 COGGED V-BELT ; POLYURETHANE
V-Belt; DC Series; Double Cogged Belt Style; 500MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
DC6X500
BDI #
136104
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/DC6X500/p/136104
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.012
EAN
0649717413347
Product Group - BDI
M02356
Belt Series
DC
Belt Style
V-Belt Double Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
DC6X500
Weight / LBS
0.022
Long Description
V-Belt; DC Series; Double Cogged Belt Style; 500MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
19.685 Inch | 500 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


