

GATES
GATES
E180 HI POWER
GATES GATES
Description
E180 HI POWER V-BELT
V-Belt; E-38X Series; 187"-4731MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90062180
BDI #
1123023

Details
510.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E180-HI-POWER/p/1123023
Your Price
$ 510.88 / each
$ 511.00 / each BDIExpress
$ 511.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.29
EAN
0072053310337
Product Group - BDI
M02356
Belt Series
E | 38X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
38X4574Li ; E180 HI POWER
Manufacturer Internal Number
9006-2180
Weight / LBS
11.66
Long Description
V-Belt; E-38X Series; 187"-4731MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
187 Inch | 4731 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh