Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MXV5-360 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-MXV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzR8aW1hZ2UvanBlZ3xhREV6TDJnd055OHhNREF5T0RVME1EZ3lNVFV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDlOV0ZaZk16QXdlRE13TUM1cWNHY3xmMThhYjU3MGE3NGVhMDBjMmYyZWFjY2QyNDQyOGUwODQ4YWJlZGE3NTQ2NDFmNzdmYjFlNjg3NGFlYTIwM2U1
550293 Drive Belts V-Belts 

MEGADYNE GROUP MEGADYNE GROUP

MXV5-360

Description

MXV5-360 V BELT ; 5/8" W 36" OUTSIDE LG

V-Belt; MXV5 Series; 36" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

MXV5-360

BDI #
550293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.0 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.00 / each BDIExpress
QTY

Inventory

Total: 20

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.17
EAN
0746041004767
Product Group - BDI
M02356
Belt Series
MXV5
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV5360
Weight / LBS
0.35
Long Description
V-Belt; MXV5 Series; 36" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
36 Inch | 914.4 Millimeter
Belt Width
0.656 Inch | 16.662 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh