https://www.bdiexpress.com/medias/INDDODBLTXXX-V-BND-A-B-C-D-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzJ8aW1hZ2UvanBlZ3xhRFpsTDJobU15OHhNRFF5TWpRMU5qZzBORE14T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4eVh6TXdNSGd6TURBdWFuQm58ZWNlMWJhNWE0MmI1YmFiYzNiYjkzNTZiMDYzNGMwMzUxMzY1NDBlYzdkZmY0ZjYyZDAzNzNiY2Y2OWJlNmMzYw
https://www.bdiexpress.com/medias/INDDODBLTXXX-V-BND-A-B-C-D-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzJ8aW1hZ2UvanBlZ3xhRFpsTDJobU15OHhNRFF5TWpRMU5qZzBORE14T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4eVh6TXdNSGd6TURBdWFuQm58ZWNlMWJhNWE0MmI1YmFiYzNiYjkzNTZiMDYzNGMwMzUxMzY1NDBlYzdkZmY0ZjYyZDAzNzNiY2Y2OWJlNmMzYw
DODGE
DODGE
RC81-4
DODGE DODGE
Description
RC81-4 V-BELT ; NON RETURNABLE
V-Belt; C Series; Banded Belt Style; 85" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
107588
BDI #
253331
Details
348.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RC81-4/p/253331
Your Price
$ 348.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.81
EAN
0782475064267
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
RC81-4 BELT
Manufacturer Internal Number
107588
Weight / LBS
8.4
Long Description
V-Belt; C Series; Banded Belt Style; 85" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.5 Inch | 88.9 Millimeter
Belt Outside Length
85 Inch | 2159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

