https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM3MnxpbWFnZS9qcGVnfGFEVmhMMmhrT1M4eE1Ea3hOelE1TmpZeE9UQXpPQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6TXdNSGd6TURBdWFuQm58OTAzMTc3YTljMzBjNTM4NzcyNDUzMzFkMjc4NjAyZjM0OTc3NWQ2YmM0OGI3YjA4MzdhYzBlY2ZiZDljNzU4Yw
https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM3MnxpbWFnZS9qcGVnfGFEVmhMMmhrT1M4eE1Ea3hOelE1TmpZeE9UQXpPQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6TXdNSGd6TURBdWFuQm58OTAzMTc3YTljMzBjNTM4NzcyNDUzMzFkMjc4NjAyZjM0OTc3NWQ2YmM0OGI3YjA4MzdhYzBlY2ZiZDljNzU4Yw
OPTIBELT
OPTIBELT
SPARP1507
OPTIBELT OPTIBELT
Description
SPARP1507 V-BELT ; RED POWER 3 HP WEDGE
V-Belt; SPA Series; 1525MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
SPARP1507
BDI #
1080379
Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPARP1507/p/1080379
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.204
EAN
4014486077087
Product Group - BDI
M02356
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
SPARP1507
Weight / LBS
0.186
Long Description
V-Belt; SPA Series; 1525MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
60.039 Inch | 1525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

