https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
GATES
GATES
SPC2000P
GATES GATES
Description
SPC2000P V-BELT
V-Belt; SPC Series; 2030MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
919102000
BDI #
1131974
Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPC2000P/p/1131974
Your Price
$ 197.76 / each
$ 198.00 / each BDIExpress
$ 198.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.87
EAN
0770075136675
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.867
Long Description
V-Belt; SPC Series; 2030MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
79.921 Inch | 2030 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

