

OPTIBELT
OPTIBELT
SPCBP2120
OPTIBELT OPTIBELT
Description
SPCBP2120 V-BELT ; NON-RETURNABLE BLUE POWER 3 HP WEDGE
V-Belt; SPC Series; 2150MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
SPCBP2120
BDI #
1080587

Details
122.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPCBP2120/p/1080587
Your Price
$ 122.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.798
EAN
4014486382921
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Weight / LBS
0.826
Long Description
V-Belt; SPC Series; 2150MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
84.646 Inch | 2150 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh