https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-VCX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MnxpbWFnZS9qcGVnfGFHSTVMMmd4TkM4eE1EYzNNRE0wT0RNeE1EVTFPQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlXUTFoZk16QXdlRE13TUM1cWNHY3w1YjNlZjI5Y2UyZGE3MDk1ZDlkN2U1YjRjNjA3MzUzMjUwMTYxMmYwZjg3ZWRhYjVmMzdmZTRiNTljZjM5OWNm
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-VCX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MnxpbWFnZS9qcGVnfGFHSTVMMmd4TkM4eE1EYzNNRE0wT0RNeE1EVTFPQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlXUTFoZk16QXdlRE13TUM1cWNHY3w1YjNlZjI5Y2UyZGE3MDk1ZDlkN2U1YjRjNjA3MzUzMjUwMTYxMmYwZjg3ZWRhYjVmMzdmZTRiNTljZjM5OWNm
BANDO
BANDO
VC6X450
BANDO BANDO
Description
VC6X450 COGGED V-BELT ; POLYURETHANE
V-Belt; VC Series; Cogged Belt Style; 450MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
VC6X450
BDI #
136048
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/VC6X450/p/136048
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.007
EAN
0649717413248
Product Group - BDI
M02356
Belt Series
VC
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
VC6X450
Weight / LBS
0.015
Long Description
V-Belt; VC Series; Cogged Belt Style; 450MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Outside Length
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

