

OPTIBELT
OPTIBELT
XPC3350XEP
OPTIBELT OPTIBELT
Description
XPC3350XEP WEDGE V-BELT ; RAW EDGE COGGED
V-Belt; XPC Series; Cogged Belt Style; 3380MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
XPC3350XEP
BDI #
1085250

Details
179.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPC3350XEP/p/1085250
Your Price
$ 179.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.089
EAN
4044978162311
Product Group - BDI
M02350
Belt Series
XPC
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super E Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
XPC3350
Weight / LBS
2.53
Long Description
V-Belt; XPC Series; Cogged Belt Style; 3380MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
133.071 Inch | 3380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh