MEGADYNE GROUP
MEGADYNE GROUP
Z31.5
MEGADYNE GROUP MEGADYNE GROUP
Description
Z31.5 V BELT ; 0.394" TOP WD 33" OUTSIDE LG
V-Belt; Z Series; 33" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
Z31.5
BDI #
551910
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z31-5/p/551910
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041028534
Product Group - BDI
M02356
Belt Series
Z
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Long Description
V-Belt; Z Series; 33" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
33 Inch | 838.2 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


