MEGADYNE GROUP
MEGADYNE GROUP
Z38.5
MEGADYNE GROUP MEGADYNE GROUP
Description
Z38.5 V BELT ; 0.394" TOP WD 40" OUTSIDE LG
V-Belt; Z Series; 40" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
Z38.5
BDI #
551920
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z38-5/p/551920
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041028657
Product Group - BDI
M02356
Belt Series
Z
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Long Description
V-Belt; Z Series; 40" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


