Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Z48 HI POWER https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-Z-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFETXhMMmcwT0M4eE1ETTNNekkyTkRnd01UZ3lNaTlKVGtSWVdGaENURlJZV0ZoZlZsOWFYek13TUhnek1EQXVhbkJufDNkMjRiMDRiNjlkZDg1OGYxNjA5YzhjMjk0ODJhODNmYWFjOTI3ZDJkOGRhYzE5NDk5MTVmMjc3OTU1OWUwYTg
1138293 Drive Belts V-Belts 

GATES GATES

Z48 HI POWER

Description

GATES Z48 HI POWER

V-Belt; Z-10X Series; 49-1/2"-1263MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

Z48 HI POWER

BDI #
1138293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.088
Product Group - BDI
M02356
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10X1225Li ; Z48 HI POWER
Weight / LBS
0.088
Long Description
V-Belt; Z-10X Series; 49-1/2"-1263MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
49.5 Inch | 1263 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh