OPTIBELT
OPTIBELT
ZX29-1/2
OPTIBELT OPTIBELT
Description
ZX 29-1/2 COGGED V-BELT ; 6MM HT 10MM WD
V-Belt; ZX Series; Cogged Belt Style; 31" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
X10772
BDI #
1084807
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/ZX29-1-2/p/1084807
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.048
Product Group - BDI
M02356
Belt Series
ZX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Weight / LBS
0.048
Long Description
V-Belt; ZX Series; Cogged Belt Style; 31" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
31 Inch | 787.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


