BANDO
BANDO
1228V255
BANDO BANDO
Description
1228V255 VARIABLE SPEED BELT
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1228V255
BDI #
134474
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/134474
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.107
EAN
0649717379728
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.4
Long Description
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


