BANDO
BANDO
1528V298
BANDO BANDO
Description
1528V298 VARIABLE SPEED BELT
28 Degree Angle; Variable Speed; 29.8" Pitch Length; 15/16" Belt Width; 30.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1528V298
BDI #
134504
Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1528V298/p/134504
Your Price
$ 48.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.156
EAN
0649717379810
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.4
Long Description
28 Degree Angle; Variable Speed; 29.8" Pitch Length; 15/16" Belt Width; 30.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
29.8 Inch | 756.92 Millimeter
Belt Outside Length
30.3 Inch | 769.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


