MEGADYNE GROUP
MEGADYNE GROUP
1622V336
MEGADYNE GROUP MEGADYNE GROUP
Description
1622V336 VARIABLE SPEED BELT ; 1" WD 34.1" OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 33.6" Pitch Length; 1" Width; 34.1" Outside Length; Polyester Tensile Material
Part #
1622V336
BDI #
531111
Details
97.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1622V336/p/531111
Your Price
$ 97.85 / each
$ 98.00 / each BDIExpress
$ 98.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.245
EAN
0746041192792
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1622V336
Long Description
22 Degree Angle Series; Variable Speed Style; 33.6" Pitch Length; 1" Width; 34.1" Outside Length; Polyester Tensile Material
Belt Outside Length
34.1 Inch | 866.14 Millimeter
Belt Pitch Length
33.6 Inch | 853.44 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


