BANDO
BANDO
1622V520
BANDO BANDO
Description
1622V520 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 52" Pitch Length; 1" Belt Width; 52-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1622V520
BDI #
134512
Details
88.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1622V520/p/134512
Your Price
$ 88.58 / each
$ 89.00 / each BDIExpress
$ 89.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.286
EAN
0649717380236
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.8
Long Description
22 Degree Angle; Variable Speed; 52" Pitch Length; 1" Belt Width; 52-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
52 Inch | 1,320.8 Millimeter
Belt Outside Length
52.5 Inch | 1,333.5 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


