MEGADYNE GROUP
MEGADYNE GROUP
1822V320
MEGADYNE GROUP MEGADYNE GROUP
Description
1822V320 VARIABLE SPEED BELT ; 1-1/8" WD 32" LG
22 Degree Angle Series; Variable Speed Style; 32" Pitch Length; 1-1/8" Width; Polyester Tensile Material
Part #
1822V320
BDI #
532235

Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1822V320/p/532235
Your Price
$ 107.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.273
EAN
0746041193041
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1822V320
Long Description
22 Degree Angle Series; Variable Speed Style; 32" Pitch Length; 1-1/8" Width; Polyester Tensile Material
Belt Pitch Length
32 Inch | 812.8 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh