MAUREY
MAUREY
1922V1146
MAUREY MAUREY
Description
1922V1146 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 114.6" Pitch Length; 1-3/16" Belt Width; 115.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1922V1146
BDI #
637266

Details
325.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V1146/p/637266
Your Price
$ 325.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.576
EAN
0640965058069
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.27
Long Description
22 Degree Angle; Variable Speed; 114.6" Pitch Length; 1-3/16" Belt Width; 115.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
115.4 Inch | 2,931.16 Millimeter
Belt Pitch Length
114.6 Inch | 2,910.84 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh