BANDO
BANDO
1922V443
BANDO BANDO
Description
1922V443 VARIABLE SPEED BELT ; 22 DEGREE ANGLE 44.3" PITCH LEN
22 Degree Angle; Variable Speed; 44.3" Pitch Length; 1-3/16" Belt Width; 45.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1922V443
BDI #
134551
Details
82.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V443/p/134551
Your Price
$ 82.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.342
EAN
0649717380557
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.1
Long Description
22 Degree Angle; Variable Speed; 44.3" Pitch Length; 1-3/16" Belt Width; 45.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
45.1 Inch | 1,145.54 Millimeter
Belt Pitch Length
44.3 Inch | 1,125.22 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


