Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1922V726 https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0Nzd8aW1hZ2UvanBlZ3xhR0k1TDJoaU55OHhNRFU0TnpFM05UazNOams1TUM5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1h6TXdNSGd6TURBdWFuQm58ZDdjODJhMmUzODg4YmI0ZDk4OGMyNmI1ZWI0NTgzYmZjN2RiNDdkNjJmNGJkODI4YmE3ZGZhYjhkNmE5MzI5Yw
1098320 Drive Belts Variable Speed 

GATES GATES

1922V726

Description

1922V726 ; MULTI SPEED BELT

22 Degree Angle Series; Variable Speed Style; 72.6" Pitch Length; 1-3/16" Width; 73.3" Outside Length; Polyester Tensile Material

Part #

1922V726

BDI #
1098320

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.86
EAN
0072053238945
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1922V726
Manufacturer Internal Number
9804-0673
Weight / LBS
1.9
Long Description
22 Degree Angle Series; Variable Speed Style; 72.6" Pitch Length; 1-3/16" Width; 73.3" Outside Length; Polyester Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
72.6 Inch | 1,844.04 Millimeter
Belt Outside Length
73.3 Inch | 1,861.82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh