MAUREY
MAUREY
1926V250
MAUREY MAUREY
Description
1926V250 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 25" Pitch Length; 1-3/16" Belt Width; 25.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1926V250
BDI #
637301

Details
137.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V250/p/637301
Your Price
$ 137.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0640965058113
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.44
Long Description
26 Degree Angle; Variable Speed; 25" Pitch Length; 1-3/16" Belt Width; 25.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
25 Inch | 635 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
25.7 Inch | 652.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh