MAUREY
MAUREY
1926V427
MAUREY MAUREY
Description
1926V427 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 42.7" Pitch Length; 1-3/16" Belt Width; 40.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1926V427
BDI #
637304
Details
159.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V427/p/637304
Your Price
$ 159.65 / each
$ 160.00 / each BDIExpress
$ 160.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.398
EAN
0640965058182
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1926V427
Weight / LBS
0.9
Long Description
26 Degree Angle; Variable Speed; 42.7" Pitch Length; 1-3/16" Belt Width; 40.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
40.3 Inch | 1,023.62 Millimeter
Belt Pitch Length
42.7 Inch | 1,084.58 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


