BANDO
BANDO
1930V375
BANDO BANDO
Description
1930V375 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 37-1/2" Pitch Length; 1-3/16" Belt Width; 38.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1930V375
BDI #
134675
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V375/p/134675
Your Price
$ 85.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.336
EAN
0649717381097
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.9
Long Description
30 Degree Angle; Variable Speed; 37-1/2" Pitch Length; 1-3/16" Belt Width; 38.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
37.5 Inch | 952.5 Millimeter
Belt Outside Length
38.1 Inch | 967.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


