BANDO
BANDO
2028V447
BANDO BANDO
Description
2028V447 VARIABLE SPEED BELT
28 Degree Angle; Variable Speed; 44.7" Pitch Length; 1-1/4" Belt Width; 45.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2028V447
BDI #
134699
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2028V447/p/134699
Your Price
$ 85.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.375
EAN
0649717380267
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.9
Long Description
28 Degree Angle; Variable Speed; 44.7" Pitch Length; 1-1/4" Belt Width; 45.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
44.7 Inch | 1,135.38 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
45.2 Inch | 1,148.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


