MEGADYNE GROUP
MEGADYNE GROUP
2126V365
MEGADYNE GROUP MEGADYNE GROUP
Description
2126V365 VARIABLE SPEED BELT ; 1-5/16" WD 37.4" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 36-1/2" Pitch Length; 1-5/16" Width; 37.4" Outside Length; Polyester Tensile Material
Part #
2126V365
BDI #
533683
Details
150.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2126V365/p/533683
Your Price
$ 150.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.4
EAN
0746041193935
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2126V365
Long Description
26 Degree Angle Series; Variable Speed Style; 36-1/2" Pitch Length; 1-5/16" Width; 37.4" Outside Length; Polyester Tensile Material
Belt Pitch Length
36.5 Inch | 927.1 Millimeter
Belt Width
1.312 Inch | 33.325 Millimeter
Belt Outside Length
37.4 Inch | 949.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


