OPTIBELT
OPTIBELT
21X6X970
OPTIBELT OPTIBELT
Description
21X6X970 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 970MM Pitch Length; 21MM Belt Width; 1007.699MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
21X6X970
BDI #
1406625
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/21X6X970/p/1406625
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.159
EAN
4014486168921
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
21X6X970
Manufacturer Internal Number
21X6X970
Long Description
27 Degree Angle; Variable Speed; 970MM Pitch Length; 21MM Belt Width; 1007.699MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
39.673 Inch | 1007.699 Millimeter
Belt Pitch Length
38.189 Inch | 970 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


