MAUREY
MAUREY
2322V481
MAUREY MAUREY
Description
2322V481 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 48.1" Pitch Length; 1-7/16" Belt Width; 49.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2322V481
BDI #
638024

Details
183.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V481/p/638024
Your Price
$ 183.34 / each
$ 184.00 / each BDIExpress
$ 184.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.535
EAN
0640965058830
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2322V481
Weight / LBS
1.19
Long Description
22 Degree Angle; Variable Speed; 48.1" Pitch Length; 1-7/16" Belt Width; 49.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
48.1 Inch | 1,221.74 Millimeter
Belt Outside Length
49.2 Inch | 1,249.68 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh