MAUREY
MAUREY
2322V601
MAUREY MAUREY
Description
2322V601 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 60.1" Pitch Length; 1-7/16" Belt Width; 61.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2322V601
BDI #
638027
Details
217.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V601/p/638027
Your Price
$ 217.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.666
EAN
0640965058861
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2322V601
Weight / LBS
1.49
Long Description
22 Degree Angle; Variable Speed; 60.1" Pitch Length; 1-7/16" Belt Width; 61.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
61.2 Inch | 1,554.48 Millimeter
Belt Pitch Length
60.1 Inch | 1,526.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


