BANDO
BANDO
2330V537
BANDO BANDO
Description
2330V537 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 53.7" Pitch Length; 1-7/16" Belt Width; 54.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2330V537
BDI #
134744
Details
141.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2330V537/p/134744
Your Price
$ 141.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.592
EAN
0649717381707
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.5
Long Description
30 Degree Angle; Variable Speed; 53.7" Pitch Length; 1-7/16" Belt Width; 54.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
54.6 Inch | 1,386.84 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
53.7 Inch | 1,363.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


