BANDO
BANDO
2332V373
BANDO BANDO
Description
2332V373 VARIABLE SPEED BELT
32 Degree Angle; Variable Speed; 37.3" Pitch Length; 1-7/16" Belt Width; 38" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2332V373
BDI #
134745
Details
129.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2332V373/p/134745
Your Price
$ 129.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.414
EAN
0649717380892
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.1
Long Description
32 Degree Angle; Variable Speed; 37.3" Pitch Length; 1-7/16" Belt Width; 38" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
37.3 Inch | 947.42 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


