MEGADYNE GROUP
MEGADYNE GROUP
2530V434
MEGADYNE GROUP MEGADYNE GROUP
Description
2530V434 VARIABLE SPEED BELT ; 1-9/16" WD 44.1" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 43.4" Pitch Length; 1-9/16" Width; Polyester Tensile Material
Part #
2530V434
BDI #
534647
Details
162.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V434/p/534647
Your Price
$ 162.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.771
EAN
0746041194635
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V434
Long Description
30 Degree Angle Series; Variable Speed Style; 43.4" Pitch Length; 1-9/16" Width; Polyester Tensile Material
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Pitch Length
43.4 Inch | 1,102.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


