MEGADYNE GROUP
MEGADYNE GROUP
2530V618
MEGADYNE GROUP MEGADYNE GROUP
Description
2530V618 VARIABLE SPEED BELT ; 1-9/16" WD 62.5" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 61.8" Pitch Length; 1-9/16" Width; 62-1/2" Outside Length; Polyester Tensile Material
Part #
2530V618
BDI #
534655
Details
253.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V618/p/534655
Your Price
$ 253.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.134
EAN
0746041194710
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V618
Long Description
30 Degree Angle Series; Variable Speed Style; 61.8" Pitch Length; 1-9/16" Width; 62-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
61.8 Inch | 1,569.72 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Outside Length
62.5 Inch | 1,587.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


