MAUREY
MAUREY
2630V395
MAUREY MAUREY
Description
2630V395 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 39-1/2" Pitch Length; 1-5/8" Belt Width; 40.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2630V395
BDI #
638445

Details
223.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2630V395/p/638445
Your Price
$ 223.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.607
EAN
0640965059622
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.29
Long Description
30 Degree Angle; Variable Speed; 39-1/2" Pitch Length; 1-5/8" Belt Width; 40.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
39.5 Inch | 1,003.3 Millimeter
Belt Outside Length
40.2 Inch | 1,021.08 Millimeter
Belt Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh