MAUREY
MAUREY
2822V778
MAUREY MAUREY
Description
2822V778 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 77.8" Pitch Length; 1-3/4" Belt Width; 79-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2822V778
BDI #
638376
Details
395.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2822V778/p/638376
Your Price
$ 395.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.176
EAN
0640965059646
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2822V778
Weight / LBS
3.83
Long Description
22 Degree Angle; Variable Speed; 77.8" Pitch Length; 1-3/4" Belt Width; 79-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
79.5 Inch | 2,019.3 Millimeter
Belt Pitch Length
77.8 Inch | 1,976.12 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


