Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2830V387 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
134799 Drive Belts Variable Speed 

BANDO BANDO

2830V387

Description

2830V387 VARIABLE SPEED BELT

30 Degree Angle; Variable Speed; 38.7" Pitch Length; 1-3/4" Belt Width; 39.6" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

2830V387

BDI #
134799

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

103.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 103.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.591
EAN
0649717382971
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2830V387
Weight / LBS
1.3
Long Description
30 Degree Angle; Variable Speed; 38.7" Pitch Length; 1-3/4" Belt Width; 39.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
39.6 Inch | 1,005.84 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Pitch Length
38.7 Inch | 982.98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh