2830V393 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
638382 Drive Belts Variable Speed 

MAUREY MAUREY

2830V393

Description

2830V393 VARI-SPEED BELT

30 Degree Angle; Variable Speed; 39.3" Pitch Length; 1-3/4" Belt Width; 39.9" Outside Length; Kevlar Tensile Material; Rubber Outer Material

Part #

2830V393

BDI #
638382

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

185.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 185.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.655
EAN
0640965059721
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2830V393
Weight / LBS
1
Long Description
30 Degree Angle; Variable Speed; 39.3" Pitch Length; 1-3/4" Belt Width; 39.9" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
39.3 Inch | 998.22 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
39.9 Inch | 1,013.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh