Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2836V343 https://www.bdiexpress.com/medias/INDJIIBELTXX-VARDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjR8aW1hZ2UvanBlZ3xhR1ZtTDJnM05DOHhNRGN4TVRBeU1EUXdORGMyTmk5SlRrUktTVWxDUlV4VVdGaGZWa0ZTUkZKV1h6TXdNSGd6TURBdWFuQm58ZTUwZWNkNWQ2NWYwMTk5YTdmMGE0MmU4MmQxYzk3Y2VhZTIyZGI0OTM5YWYzZDIwZmQ4MGZhOGNjOWM4MDk4NA
535610 Drive Belts Variable Speed 

MEGADYNE GROUP MEGADYNE GROUP

2836V343

Description

2836V343 VARIABLE SPEED BELT ; 1-3/4" WD 35.1" OUTSIDE LG

36 Degree Angle Series; Variable Speed Style; 34.3" Pitch Length; 1-3/4" Width; 35.1" Outside Length; Polyester Tensile Material

Part #

2836V343

BDI #
535610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

238.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 238.96 / each
$ 239.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.586
EAN
0746041195069
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2836V343
Long Description
36 Degree Angle Series; Variable Speed Style; 34.3" Pitch Length; 1-3/4" Width; 35.1" Outside Length; Polyester Tensile Material
Belt Outside Length
35.1 Inch | 891.54 Millimeter
Belt Pitch Length
34.3 Inch | 871.22 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh