Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28X8X800 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
1406772 Drive Belts Variable Speed 

OPTIBELT OPTIBELT

28X8X800

Description

28X8X800 V-BELT ; RAW EDGE COGGED

27 Degree Angle; Variable Speed; 800MM Pitch Length; 28MM Belt Width; 850.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

28X8X800

BDI #
1406772

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.28 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 78.28 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.222
EAN
4014486173895
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
28X8X800
Manufacturer Internal Number
28X8X800
Long Description
27 Degree Angle; Variable Speed; 800MM Pitch Length; 28MM Belt Width; 850.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
33.475 Inch | 850.266 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Belt Pitch Length
31.496 Inch | 800 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh