MAUREY
MAUREY
2926V1106
MAUREY MAUREY
Description
2926V1106 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 110.6" Pitch Length; 1-13/16" Belt Width; Kevlar Tensile Material; Rubber Outer Material
Part #
2926V1106
BDI #
638475
Details
389.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V1106/p/638475
Your Price
$ 389.34 / each
$ 390.00 / each BDIExpress
$ 390.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.735
EAN
0640965060123
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2926V1106
Weight / LBS
3.84
Long Description
26 Degree Angle; Variable Speed; 110.6" Pitch Length; 1-13/16" Belt Width; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
110.6 Inch | 2,809.24 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


