MEGADYNE GROUP
MEGADYNE GROUP
2926V966
MEGADYNE GROUP MEGADYNE GROUP
Description
2926V966 VARIABLE SPEED BELT ; 1-13/16" WD 97.5" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 96.6" Pitch Length; 1-13/16" Width; 97-1/2" Outside Length; Polyester Tensile Material
Part #
2926V966
BDI #
535868
Details
320.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V966/p/535868
Your Price
$ 320.33 / each
$ 321.00 / each BDIExpress
$ 321.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.724
EAN
0746041195434
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V966
Long Description
26 Degree Angle Series; Variable Speed Style; 96.6" Pitch Length; 1-13/16" Width; 97-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
96.6 Inch | 2,453.64 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
97.5 Inch | 2,476.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


