MAUREY
MAUREY
2930V420
MAUREY MAUREY
Description
2930V420 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 42" Pitch Length; 1-13/16" Belt Width; Kevlar Tensile Material; Rubber Outer Material
Part #
2930V420
BDI #
638506

Details
263.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2930V420/p/638506
Your Price
$ 263.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.757
EAN
0640965060161
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Long Description
30 Degree Angle; Variable Speed; 42" Pitch Length; 1-13/16" Belt Width; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
42 Inch | 1,066.8 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh