BANDO
BANDO
3030V377
BANDO BANDO
Description
3030V377 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 37.7" Pitch Length; 1-7/8" Belt Width; 38.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3030V377
BDI #
134841
Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3030V377/p/134841
Your Price
$ 133.90 / each
$ 134.00 / each BDIExpress
$ 134.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.746
EAN
0649717382957
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.7
Long Description
30 Degree Angle; Variable Speed; 37.7" Pitch Length; 1-7/8" Belt Width; 38.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
38.7 Inch | 982.98 Millimeter
Belt Pitch Length
37.7 Inch | 957.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


