BANDO
BANDO
3030V387
BANDO BANDO
Description
3030V387 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 38.7" Pitch Length; 1-7/8" Belt Width; 39.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3030V387
BDI #
134842
Details
134.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3030V387/p/134842
Your Price
$ 134.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.644
EAN
0649717382988
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.7
Long Description
30 Degree Angle; Variable Speed; 38.7" Pitch Length; 1-7/8" Belt Width; 39.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
39.6 Inch | 1,005.84 Millimeter
Belt Pitch Length
38.7 Inch | 982.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


