MEGADYNE GROUP
MEGADYNE GROUP
3030V387
MEGADYNE GROUP MEGADYNE GROUP
Description
3030V387 VARIABLE SPEED BELT ; 1-7/8" WD 39.6" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 38.7" Pitch Length; 1-7/8" Width; 39.6" Outside Length; Polyester Tensile Material
Part #
3030V387
BDI #
536694
Details
223.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3030V387/p/536694
Your Price
$ 223.51 / each
$ 224.00 / each BDIExpress
$ 224.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.722
EAN
0746041195465
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3030V387
Long Description
30 Degree Angle Series; Variable Speed Style; 38.7" Pitch Length; 1-7/8" Width; 39.6" Outside Length; Polyester Tensile Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
39.6 Inch | 1,005.84 Millimeter
Belt Pitch Length
38.7 Inch | 982.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


