MAUREY
MAUREY
3226V1023
MAUREY MAUREY
Description
3226V1023 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 102.3" Pitch Length; 2" Belt Width; 103.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3226V1023
BDI #
639382

Details
577.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V1023/p/639382
Your Price
$ 577.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.984
EAN
0640965060482
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
4.69
Long Description
26 Degree Angle; Variable Speed; 102.3" Pitch Length; 2" Belt Width; 103.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
102.3 Inch | 2,598.42 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
103.4 Inch | 2,626.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh